Beli Rivet Manual di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Hand Riverter (Tang Rivet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    TEKIRO Hand Riverter (Tang Rivet)
    Deskripsi:
    TEKIRO Hand Rivet. Tang Rivet yaitu alat perkakas yang secara khusus didesain untuk membantu pekerjaan, terutama dalam memasang paku keeling pada saat dilakukan penggantian asbes, knalpot racing atau lainnya. Alat ini dapat digunakan untuk memasang berbagai ukuran paku keeling. Adapun cara kerja tang rivet sangat sederhana, yaitu dengan menarik paku keeling agar bisa membuat dua bagian yang ingin disatukan menjadi terpasang eratFungsi : Untuk memasang paku keling saat menyatukan 2 benda kerjaMaterial : Chrome vanadiumSpesifikasi:- Ukuran: 2.4, 3.2, 4.0, 4.8 mm- Aluminum Alloys- Baked Painting Finish- PVC Handle- Interchangeable Nozzle Bushings Fit Right on the Gun- Smooth, Easy, One-handed Operation- Contour Grip Handle with Vinyl Cover for Added Comfort
    atribut:
    • Material: Chrome Vanadium
    • Size (mm): 2-10
    • Dimension 1 (mm): 265
    • Dimension 2 (mm): 77
    • Dimension 3 (mm): 106
    • Dimension 4 (mm): 16
  2. POP Blind Rivet Open Type Rivet
    36%
    Mulai

    Rp1.199.900

    POP Blind Rivet Open Type Rivet
    Deskripsi:
    -A standard aluminum alloy rivet. Can be used in a wide range of uses. -Automobile sheet metal, electrical sheet metal, etc. -Packaged in a box
    atribut:
    • Caulking Board Thickness: 4.8 to 6.4mm
    • Rivet Length: 9.5mm
    • Flange Diameter: 6.4mm
    • Rivet Diameter: 3.2mm
    • Pilot Hole Diameter: 3.3mm
    • Mandrel (Shaft) Materials: Aluminium (High Tension Aluminium Wire)
    • Rivet Body (Flange) Materials: Aluminium (A5052)
    • Shear Load: 699N
    • Tensile Load: 980N
  3. TRUSCO Blind Rivet
    Mulai

    Rp69.900

    TRUSCO Blind Rivet
    Deskripsi:
    The blind rivet can be easily fastened to the base material that does not turn around the back side, the sealed thin plate. Truck, bus, insulated car panel, train, water bike, home electric appliances, lighting equipment, steel furniture.
    atribut:
    • Finishing Material: Flange / shaft aluminum / iron
    • Purpose of Use: Trucks, buses, insulated car panels, trains, water motorbike, household appliances, lighting fixtures, steel furniture, etc. Sashes, doors, verandas, shutters, signboards, stepladders, kitchen equipment, etc.
  4. KRISBOW Tang Rivet Set
    Mulai

    Rp149.900

    KRISBOW Tang Rivet Set
    Deskripsi:
    Steel Hand Riveter Set 2.4-4.8mm
    atribut:
    • Dimensions (LxWxH)(mm): 400x120x30
  5. LOBSTER(LOBTEX) Hand Riveter (Tang Rivet)
    55%
    Mulai

    Rp569.900

    LOBSTER(LOBTEX) Hand Riveter (Tang Rivet)
    Deskripsi:
    -The soft grip handle is designed for easy holding. Strong blind rivets can be broken easily.
  6. Sherlock Paku Rivet
    22%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp6.900

    Sherlock Paku Rivet
    Deskripsi:
    Sekrup kayu untuk menggabungkan kayu yang lunak, Berbahan dasar Alumunium.
  7. NUFOSS Rivet Nut
    54%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp54.900

  8. LOBSTER(LOBTEX) Hand Riveter Kit (Tang Rivet)
    Mulai

    Rp999.900

    LOBSTER(LOBTEX) Hand Riveter Kit (Tang Rivet)
    Deskripsi:
    -A set of a hand riveter and blind rivets suitable for riveting.
  9. Niigata Seiki (SK) Aluminum Blind Rivet
    Mulai

    Rp78.900

    Niigata Seiki (SK) Aluminum Blind Rivet
    atribut:
    • Material: 20
    • Dimension A (mm): 3.2
    • Dimension B (mm): 6
    • Dimension C (mm): 6.4
    • Dimensions d (mm): 41
    • Mass (g/unit): 1
    • Pilot Hole Diameter (Ø mm): 3.3
    • Tightening Possible Thickness (mm): 1.5
  10. Maspion Alat Semprot Gendong Manual (MPS)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    Maspion Alat Semprot Gendong Manual (MPS)
    Deskripsi:
    Sprayer Maspion beragam ukuran Alat Semprot Manual - Semprot cairan hama
    atribut:
    • Material: Plastic
  11. ENGINEER Nibbling Cutter (Tang rivet)
    Mulai

    Rp439.900

    ENGINEER Nibbling Cutter (Tang rivet)
    atribut:
    • Cutting Ability (mm) Iron Plate: 1
    • Cutting Ability (mm) Aluminum Sheet: 1.5
    • Cutting Ability (mm) Stainless Steel Sheet: 0.6
    • Total Length (mm): 185
    • Blade Width: 6mm
    • Feed width: About 2mm
  12. Vessel Rachet Rivet Gun
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    Vessel Rachet Rivet Gun
    atribut:
    • Overall Length (mm): 230
    • Weight (g): 570
    • Pack Size (mm): 350x140x30
  13. monotaro Hand Riveter Two Handed Type (Tang Rivet)
    Mulai

    Rp379.900

    monotaro Hand Riveter Two Handed Type (Tang Rivet)
    Deskripsi:
    It is a two-handed riveter, which can be used widely from phi 2.4 to phi 6.4 mm. The crimped shaft is discharged to the case of the main body.. For caulking up to phi 2.4 to phi 6.4 mmDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: phi 2.4mm nosepiece, phi 3.2mm nosepiece, phi 4.0mm nosepiece, phi 4.8mm nosepiece, phi 6.4mm nosepiece
    • Operating Range for Disconnected Nut: 2.4/3.2/4.0/4.8/6.4 (Aluminium), 2.4/3.2/4.0/4.8 (Steel and stainless steel)
    • Material (Handle): Carbon steel
    • Use nosepiece: Carbon steel
    • Overall Length (mm): 310
    • Material (Grip): PVC
    • Available Rivets (phi mm): 2.4/3.2/4.0/4.8/6.4 (Aluminium), 2.4/3.2/4.0/4.8 (Steel and stainless steel)
    • Body Material: Aluminium, carbon steel
  14. Rutland Spray Bottle Manual Home Garden (Botol Semprotan)
    Mulai

    Rp38.900

    Rutland Spray Bottle Manual Home Garden (Botol Semprotan)
    Deskripsi:
    Manufactured from Polyethylene these robust trigger spray dispensers are suitable for many home and garden applications, will dispense various water based detergents, insecticides, soluble plant food, solvents and cleaning agents.
  15. Pertamina Transmission Fluid Automatic & Manual Transmission Oils Rored (Pelumas Transmisi)
    Mulai

    Rp13.999.900

    Pertamina Transmission Fluid Automatic & Manual Transmission Oils Rored (Pelumas Transmisi)
    Deskripsi:
    This high performance gear lubricating oil is formulated from high quality base oil with selected additives, such as Extreme Pressure additive of sulphur phosphorus type which is anglamol.
    atribut:
    • Volume (L): 209
  16. RIDGID Exposed Ratchet Threader Set BSPT (Senai Pipa Manual)
    Mulai

    Rp11.999.900

    RIDGID Exposed Ratchet Threader Set BSPT (Senai Pipa Manual)
    Deskripsi:
    RIDGID Exposed Ratchet Threader Sets are designed to thread pipe or conduit using individual die heads for each size of pipe and a manually operated ratchet. All matched Threader Sets include Die Heads, Ratchet Assembly, Ratchet Handle and Alloy Dies.
    atribut:
    • Thread Direction: Right Hand
    • Die Material: Alloy
Daftar Harga Rivet Manual Terbaru October 2026
TEKIRO Hand Riverter (Tang Rivet)Rp219.900
POP Blind Rivet Open Type RivetRp1.199.900
TRUSCO Blind RivetRp69.900
KRISBOW Tang Rivet SetRp149.900
LOBSTER(LOBTEX) Hand Riveter (Tang Rivet)Rp569.900
Sherlock Paku RivetRp6.900
NUFOSS Rivet NutRp54.900
LOBSTER(LOBTEX) Hand Riveter Kit (Tang Rivet)Rp999.900
Niigata Seiki (SK) Aluminum Blind RivetRp78.900
Maspion Alat Semprot Gendong Manual (MPS)Rp269.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)